Car body file, tanged, curved and convex hand 350 mm cut 3 for finishing

Article no.: 4007220016299
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 4007220016299
EAN / GTIN 4007220016299
Manufacturer number 14103353
L-Number L51060 335

Description

Description:

File curved in longitudinal and transverse direction (convex), tanged. Cut on one side. Radial cut for fine stock removal and finishing. The cut is designed to achieve score-free surfaces. These tanged car body files are delivered in industrial packaging without a handle.

Feature:

  • PFERD type: 299 c
  • Width, metric: 34.5 mm
  • Cut: 3
  • Length, metric: 350 mm
  • Height: 7.6 mm

Advantage:

  • Convex shape of the file prevents unwanted scratches.
  • Can be used in a focused manner.

Application:

  • Applications: Deburring; Leveling; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart