Car body file, tanged, curved and convex hand 350 mm cut 1 for coarse stock removal

Article no.: 4007220016282
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milled tooth file

    Identification numbers & Classifications

    Article number 4007220016282
    EAN / GTIN 4007220016282
    Manufacturer number 14103351

    Description

    Description:

    File curved in longitudinal and transverse direction (convex), tanged. Cut on one side. Radial cut for very coarse stock removal and roughing. The cut is designed to achieve score-free surfaces. These tanged car body files are delivered in industrial packaging without a handle.

    Feature:

    • PFERD type: 299 c
    • Width, metric: 34.5 mm
    • Cut: 1
    • Length, metric: 350 mm
    • Height: 7.6 mm

    Advantage:

    • Convex shape of the file prevents unwanted scratches.
    • Can be used in a focused manner.

    Application:

    • Applications: Deburring; Leveling; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart