car body file blade milled hand 350mm cut 00-radial, very coarse stock removal

Article no.: 4007220016268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 4007220016268
EAN / GTIN 4007220016268
Manufacturer number 14101357
L-Number L51130 83

Description

Version:

  • extra-coarse

Description:

Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece. Radial cut for very coarse stock removal and roughing. The cut is designed to achieve score-free surfaces. These car body files are delivered in industrial packaging without car body file holders. They are also individually packaged in plastic sleeves without European standard holes.

Feature:

  • PFERD type: 299 b
  • Teeth per inch: 7
  • Version: extra-coarse
  • Width, metric: 36 mm
  • Cut: 00
  • Length, metric: 350 mm
  • Height: 5.8 mm

Advantage:

  • The bending radius of the file can be steplessly adjusted via the tensioning system.
  • Can be used in a focused manner.
  • Razor-sharp tooth edges.
  • Convex shape of the file prevents unwanted scratches.

Application:

  • Applications: Leveling; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart