car body file blade milled hand 350mm cut 0-radial, coarse stock removal

Article no.: 4007220016220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milled tooth file

    Identification numbers & Classifications

    Article number 4007220016220
    EAN / GTIN 4007220016220
    Manufacturer number 14101350
    L-Number L51060 334

    Description

    Version:

    • very coarse

    Description:

    Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece. Radial cut for coarse stock removal and roughing. The cut is designed to achieve score-free surfaces. These car body files are delivered in industrial packaging without car body file holders. They are also individually packaged in plastic sleeves without European standard holes.

    Feature:

    • PFERD type: 299 b
    • Teeth per inch: 8
    • Version: very coarse
    • Width, metric: 36 mm
    • Cut: 0
    • Length, metric: 350 mm
    • Height: 5.2 mm

    Advantage:

    • The bending radius of the file can be steplessly adjusted via the tensioning system.
    • Can be used in a focused manner.
    • Razor-sharp tooth edges.

    Application:

    • Applications: Leveling; Surface work
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart