car body file blade milled hand 300mm cut 2-radial, general

Article no.: 4007220016190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Milled tooth file

Identification numbers & Classifications

Article number 4007220016190
EAN / GTIN 4007220016190
Manufacturer number 14101302
L-Number L51130 105

Description

Version:

  • medium

Description:

Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece. Radial cut for general roughing and finishing. The cut is designed to achieve score-free surfaces. These car body files are delivered in industrial packaging without car body file holders. They are also individually packaged in plastic sleeves without European standard holes.

Feature:

  • PFERD type: 299 b
  • Teeth per inch: 10
  • Version: medium
  • Width, metric: 31 mm
  • Cut: 2
  • Length, metric: 300 mm
  • Height: 4.7 mm

Advantage:

  • The bending radius of the file can be steplessly adjusted via the tensioning system.
  • Can be used in a focused manner.
  • Razor-sharp tooth edges.
  • Convex shape of the file prevents unwanted scratches.

Application:

  • Applications: Leveling; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart