replacement file for universal chamfer file (UKF) type KF110 hand 110mm cut 2

Article no.: 4007220015995
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220015995
EAN / GTIN 4007220015995
Manufacturer number 13215112

Description

Description:

PFERD offers a range of replacement files for different filing tools. Alongside replacement files for paint peelers and replacement file blades for universal chamfer files, chain saw files and depth gauge files for chain saw sharpeners are also available from PFERD. Replacement file blade for universal chamfer file holder. Straight cut for general roughing and finishing on soft metals. Because of its milled tooth shape with large flutes, the teeth do not clog up.

Feature:

  • PFERD type: KF
  • Width, metric: 31 mm
  • Cut: 2
  • Length, metric: 110 mm
  • Height: 4.7 mm

Application:

  • Applications: Deburring; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart