tang file milled hand 350mm cut 1, coarse stock removal on soft metals

Article no.: 4007220015681
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milled file

    Identification numbers & Classifications

    Article number 4007220015681
    EAN / GTIN 4007220015681
    Manufacturer number 13101351
    L-Number L51060 294

    Description

    Description:

    Milled tooth files from PFERD are particularly well-suited to coarse machining. The highly abrasive milled tooth geometry with large flutes prevents clogging. Rectangular file with cuts on three sides. Tanged version. Angled cut with chip breaker on the flat sides, straight cut on the high edge. Suitable for work on rectangular geometries. Straight cut for coarse stock removal on soft metals. Because of its milled tooth shape with large flutes, the teeth do not clog up. These milled file blades are delivered in industrial packaging.

    Feature:

    • PFERD type: 290
    • Width, metric: 36 mm
    • Cut: 1
    • Length, metric: 350 mm
    • Height: 7 mm

    Advantage:

    • Very aggressive.
    • No clogging thanks to the large flutes.

    Application:

    • Recommendations for use: Choose cut 1 with 8 teeth per inch for coarse stock removal.
    • Applications: Chamfering; Deburring; Leveling; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Soft non-ferrous metal
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Soft non-ferrous metal; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart