tang file milled hand 250mm cut 1, coarse stock removal on soft metals

Article no.: 4007220015636
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled file

Identification numbers & Classifications

Article number 4007220015636
EAN / GTIN 4007220015636
Manufacturer number 13101251
L-Number L51130 49

Description

Description:

Milled tooth files from PFERD are particularly well-suited to coarse machining. The highly abrasive milled tooth geometry with large flutes prevents clogging. Rectangular file with cuts on three sides. Tanged version. Angled cut with chip breaker on the flat sides, straight cut on the high edge. Suitable for work on rectangular geometries. Straight cut for coarse stock removal on soft metals. Because of its milled tooth shape with large flutes, the teeth do not clog up. These milled file blades are delivered in industrial packaging.

Feature:

  • PFERD type: 290
  • Width, metric: 25 mm
  • Cut: 1
  • Length, metric: 250 mm
  • Height: 5.5 mm

Advantage:

  • Very aggressive.
  • No clogging thanks to the large flutes.

Application:

  • Recommendations for use: Choose cut 1 with 8 teeth per inch for coarse stock removal.
  • Applications: Chamfering; Deburring; Leveling; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Soft non-ferrous metal
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Soft non-ferrous metal; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart