plastic file handle PH13 120mm for tang files, length 300-350mm

Article no.: 4007220015506
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220015506
EAN / GTIN 4007220015506
Manufacturer number 12616113
L-Number L51060 50

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Plastic file handles for good guidance and power transmission.

Feature:

  • PFERD type: PH 13
  • Suitable for length [mm]: 300, 350 mm
  • Suitable for: all tangs
  • Length, total: 120 mm

Advantage:

  • Wide collar guarantees work with low levels of fatigue and increases safety.
  • Good power transmission and control of the file.
  • Air chambers help absorb hand moisture.
  • File handle made from sturdy plastic.
  • Contains no plasticizers.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart