Description:
The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. The wooden handle for chain saw files has an angular contact surface which maintains a 35° filing angle for accurate, even sharpening of all chain saw teeth.
Feature:
- PFERD type: HKSF
- Suitable for dia. metric: 4,8 / 5,16 / 5,5 / 6,3 / 7,0 /7,9 mm
- Length, total: 100 mm
Advantage:
- Optimized filing angle ensures precise, even filing.