lathe file hand 300mm cut 1 for coarse stock removal, roughing

Article no.: 4007220011720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lathe file

Identification numbers & Classifications

Article number 4007220011720
EAN / GTIN 4007220011720
Manufacturer number 12119303
L-Number L51130 76

Description

Description:

PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file, tanged and cut on two sides, two edges uncut. Shape H according to DIN 7261. Suitable for deburring parts turned on a lathe. Special cut specifically designed for deburring lathed parts.

Feature:

  • PFERD type: 1612 DE
  • Width, metric: 30 mm
  • Cut: Single cut
  • Length, metric: 300 mm
  • Height: 6.5 mm

Advantage:

  • Opposed direction of the cut on the front and back side causes the file to move away from the chuck during lathe work. This improves safety.

Application:

  • Applications: Deburring; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Other non-ferrous metals
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Other non-ferrous metals; Plastics; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart