mill saw file straight edges flat 250mm cut 3 for fine sharpening

Article no.: 4007220011621
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 139.00 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Saw file

Identification & Classification

Article number 4007220011621
Copy
EAN / GTIN 4007220011621
Copy
Manufacturer number 4007220011621
Copy
L-Number L51060 206
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Mill saw files are versatile tools for sharpening cutting edges on saw blades, knives and other tools with sharp metallic edges. Rectangular file, tapered with tang. Cut on four sides. Shape E according to DIN 7262. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1212 SP
  • Width, metric: 25 mm
  • Cut: 3
  • Length, metric: 250 mm
  • Height: 4.5 mm

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart