machinist's file set 6-piece in plastic pouch 200/300mm general from roughing to finishing

Article no.: 4007220011508
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number 4007220011508
Copy
EAN / GTIN 4007220011508
Copy
Manufacturer number 11800555
Copy
L-Number L51060 279
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • WR

Description:

Quality files for industry and trade in a protective and climate-resistant PVC pouch for storage in a toolbox or on a workbench. Each file comes with an ergonomic file handle.

Feature:

  • PFERD type: 555
  • Version: WR
  • Length 2: 300 mm
  • Length, metric: 200 mm

Advantage:

  • Suitable for a wide range of applications.
  • Includes matching plastic pouch to save space when stored.
  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Wood; Zinc

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart