key file set with wooden handle 6-piece 100mm cut 2 for delicate filing (265 B)

Article no.: 4007220011393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification numbers & Classifications

Article number 4007220011393
EAN / GTIN 4007220011393
Manufacturer number 11706100
L-Number L51060 3

Description

Description:

Cross cut for general filing work. The set contains key files suitable for a selection of different applications. Supplied with mounted wooden handles in a plastic pouch to protect against dirt and damage. Key files are only available in a set and not individually.

Feature:

  • PFERD type: 265 B
  • Cut: 2
  • Length, metric: 100 mm

Advantage:

  • Versatile.
  • Very handy design for the processing of delicate components.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Sharpening; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart