Replacement depth gauge file type 4130 9x6 mm 200 mm cut 2 for ChainSharp KSSG 90

Article no.: 4007220011218
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth-limiting file

Identification numbers & Classifications

Article number 4007220011218
EAN / GTIN 4007220011218
Manufacturer number 11690202
L-Number L51060 238

Description

Description:

PFERD offers a range of replacement files for different filing tools. Alongside replacement files for paint peelers and replacement file blades for universal chamfer files, chain saw files and depth gauge files for chain saw sharpeners are also available from PFERD. Rectangular file with cut on two sides. Suitable for the CHAIN SHARP KSSG chain saw sharpener.

Feature:

  • PFERD type: 4130
  • Width, metric: 9 mm
  • Cut: 2
  • Length, metric: 200 mm
  • Height: 6 mm

Advantage:

  • Stock removal rate is precisely tailored to the depth gauge.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart