depth gauge file hand 200mm cut 2 for saw chains (10)

Article no.: 4007220011058
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220011058
EAN / GTIN 4007220011058
Manufacturer number 11610203
L-Number L51060 191

Description

Description:

Depth gauge files are flat rectangular sharpening files that enable precise re-sharpening of depth gauges on saw chains. Depth gauge files are also available that are suitable for the different chain saw sharpeners from PFERD. Rectangular file, tanged with two round uncut edges and cut on two sides. Shape F according to DIN 7262. Flat chain saw files are used to file the depth gauges of saw chains. Single cut for general sharpening tasks. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1213 ruk
  • Width, metric: 20 mm
  • Cut: 2
  • Length, metric: 200 mm
  • Height: 3.5 mm

Advantage:

  • Stock removal rate is precisely tailored to the depth gauge.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart