mill saw file straight/round edge hand 150mm cut 2 general for sharpening

Article no.: 4007220010945
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Saw file

Identification numbers & Classifications

Article number 4007220010945
EAN / GTIN 4007220010945
Manufacturer number 11608153

Description

Description:

Mill saw files are versatile tools for sharpening cutting edges on saw blades, knives and other tools with sharp metallic edges. Rectangular file, tanged and cut on all four sides. Shape E according to DIN 7262. Single cut for general sharpening tasks. It has one round and one straight edge. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1212 gr
  • Width, metric: 16 mm
  • Cut: 2
  • Length, metric: 150 mm
  • Height: 3 mm
  • Incl. handle: without

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart