tungsten point file hand thin 100mm cut 2 for contacts, narrow grooves, cut-outs

Article no.: 4007220010747
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact file

    Identification numbers & Classifications

    Article number 4007220010747
    EAN / GTIN 4007220010747
    Manufacturer number 11509150
    L-Number L51130 72

    Description

    Description:

    Tungsten point files are used to prepare or clean electrical contacts for use, and are well-suited to work on narrow grooves and cut-outs. Rectangular file with flat handle and cut 2 on two sides. Shape A according to DIN 7283. Very thin file, which is particularly suitable for work on contacts, narrow grooves and cut holes. Cross cut for general filing work. These contact files are delivered in industrial packaging. The punched file handle eliminates the need for an additional handle.

    Feature:

    • PFERD type: 1118 A
    • Width, metric: 8 mm
    • Cut: 2
    • Length, metric: 100 mm
    • Height: 1.2 mm

    Advantage:

    • The punched file handle eliminates the need for an additional handle.
    • Very small cross section for use in keyways.
    • Practical design.

    Application:

    • Applications: Deburring; Surface work
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Cast steel
      • Other non-ferrous metals
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast steel; Other non-ferrous metals; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart