Description:
These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD produces these files according to DIN 7283 specifications. Triangular file, tapered and cut on three sides. Tanged version. Cross cut for general filing work. These key files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1137
- Width, metric: 5 mm
- Cut: 2
- Length, metric: 100 mm
Advantage:
- Versatile.
- Very handy design for the processing of delicate components.
Application:
- Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc