key file hand 150mm cut 2 for delicate filing

Article no.: 4007220010648
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Key file

Identification numbers & Classifications

Article number 4007220010648
EAN / GTIN 4007220010648
Manufacturer number 11502152
L-Number L51060 340

Description

Description:

These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD produces these files according to DIN 7283 specifications. Rectangular files that are cut on three sides and uncut on one side. Tanged version. Cross cut for general filing work. These key files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1117
  • Width, metric: 16 mm
  • Cut: 2
  • Length, metric: 150 mm
  • Height: 1.8 mm
  • Incl. handle: without

Advantage:

  • Versatile.
  • Very handy design for the processing of delicate components.

Application:

  • Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart