key file flat 150mm cut 2 for delicate filing

Article no.: 4007220010563
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Key file

    Identification numbers & Classifications

    Article number 4007220010563
    EAN / GTIN 4007220010563
    Manufacturer number 11501152
    L-Number L51060 280

    Description

    Description:

    These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD produces these files according to DIN 7283 specifications. Rectangular file, tapered and cut on four sides. Tanged version. Cross cut for general filing work. These key files are supplied in industrial packaging without a handle.

    Feature:

    • PFERD type: 1127
    • Width, metric: 16 mm
    • Cut: 2
    • Length, metric: 150 mm
    • Height: 1.8 mm

    Advantage:

    • Versatile.
    • Very handy design for the processing of delicate components.

    Application:

    • Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart