saw file three square slim 150mm cut 2 general for sharpening

Article no.: 4007220010396
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Saw file

Identification numbers & Classifications

Article number 4007220010396
EAN / GTIN 4007220010396
Manufacturer number 11402152
L-Number L51060 536

Description

Description:

Three square saw files from PFERD are triangular tapered files with tang. The saw files are suitable for use on steel and cast steel and especially suitable for sharpening sawing tools. PFERD offers three square saw files in various versions and shapes. Triangular files, tapered to the tip with tang. Cut on three sides and three edges. Single cut for general sharpening tasks. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1237
  • Width, metric: 8.5 mm
  • Cut: 2
  • Length, metric: 150 mm
  • Incl. handle: without

Advantage:

  • Good stock removal rate.
  • Long tool life.
  • Versatile.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart