sculptor's file rasp half-round 200mm file cut 2/rasp cut 2 general use for soft materials

Article no.: 4007220009932
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision file

Identification numbers & Classifications

Article number 4007220009932
EAN / GTIN 4007220009932
Manufacturer number 11316202
L-Number L51060 264

Description

Description:

Special rasps from PFERD are used by numerous professionals in many industries for different applications. They are used for the processing of carved woodwork, plastics, relief ornaments, casting patterns and areas which are hard to reach. Half-round file rasp with two curved ends, each with different cuts (file cut and rasp cut).

Feature:

  • PFERD type: 3553
  • Cut: 2
  • Length, metric: 200 mm

Advantage:

  • Generally suitable for many materials.
  • Application-oriented designs.

Application:

  • Applications: Deburring; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Soft stone
    • Wood
    • Materials that can be worked: Plastics; Soft stone; Wood

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart