wood rasp hand 250mm cut 1 for coarse stock removal, roughing

Article no.: 4007220009567
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 168.70 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification & Classification

Article number 4007220009567
Copy
EAN / GTIN 4007220009567
Copy
Manufacturer number 4007220009567
Copy
L-Number L51060 160
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD quality rasps which are particularly suited to coarse stock removal on wood. Rectangular file with cut on three sides, flat sides with rasp cut, one edge with file cut, one edge uncut. Shape A according to DIN 7263. Tanged version. Rasp cut for coarse stock removal and roughing. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1512
  • Width, metric: 25 mm
  • Cut: 1
  • Length, metric: 250 mm
  • Height: 7.5 mm
  • Incl. handle: without

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart