staircase maker's rasp half-round curved 250mm rasp cut 2 for numerous materials

Article no.: 4007220009512
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 133.10 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rasp

Identification & Classification

Article number 4007220009512
Copy
EAN / GTIN 4007220009512
Copy
Manufacturer number 11302252
Copy
L-Number L51060 265
Copy
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Special rasps from PFERD are used by numerous professionals in many industries for different applications. They are used for the processing of carved woodwork, plastics, relief ornaments, casting patterns and areas which are hard to reach. Half-round, curved file body with rasp cut on the half-round side. Strongly curved, half-round profile allows you to work on various radii. Suitable for reworking handrails, embellishments, carved woodwork, plastics and casting patterns.

Feature:

  • PFERD type: 3556
  • Cut: 2
  • Length, metric: 250 mm

Advantage:

  • Generally suitable for many materials.
  • Application-oriented designs.

Application:

  • Applications: Deburring; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Soft stone
    • Wood
    • Materials that can be worked: Plastics; Soft stone; Wood

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart