Description:
These small files are perfectly suited to light and delicate filing tasks, especially in tool and mould-making. PFERD produces these files according to DIN 7283 specifications. Half-round file, cut on two sides. Tanged version. Cross cut for general filing work. These key files are supplied in POS packaging with a wooden handle.
Feature:
- PFERD type: 1157
- Width, metric: 9 mm
- Cut: 2
- Length, metric: 100 mm
- Height: 3 mm
- Incl. handle: Wooden handle
Advantage:
- Versatile.
- Very handy design for the processing of delicate components.
Application:
- Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc