file set with handle 3-piece 200/300mm file assortment for discerning DIY users/craftspeople

Article no.: 4007220008515
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220008515
    EAN / GTIN 4007220008515
    Manufacturer number 11202300
    L-Number L51060 190

    Description

    Description:

    Quality files designed to meet the needs of DIY users in a protective cardboard box. Precise versions with a high stock removal rate and a long tool life. Also suitable for sharpening. Each file comes with an ergonomic file handle.

    Feature:

    • PFERD type: 300
    • Length, metric: 200 mm

    Advantage:

    • Suitable for a wide range of applications.
    • Consistently high stock removal rate from the tip to the tang.
    • Long tool life.

    Application:

    • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart