Grinding wheel E 115x7.2x22.23 mm CERAMIC Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220007112
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220007112
EAN / GTIN 4007220007112
Manufacturer number 62211300

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. High-performance grinding wheel with ceramic oxide grain for quick and economical grinding. Scan the QR code to find out more about PFERD’s range of grinding wheels.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Ceramic oxide grain
  • Dia. external, metric: 115 mm

Advantage:

  • The ultimate in aggressive performance and excellent tool life due to the self-sharpening effect of the ceramic oxide grain high-performance abrasive in connection with a special bond technology.
  • Labour cost savings due to much faster work progress compared to conventional grinding wheels.
  • Labour-saving work.

Application:

  • Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart