Description:
PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file, tanged and cross cut on three sides, one edge uncut. The cross cut is characterized by a particularly high stock removal rate. Also well suited to work on plastics, particularly thermosetting plastics. Special cut specifically designed for deburring. Files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1312
- Width, metric: 20 mm
- Cut: Cross cut
- Length, metric: 200 mm
- Height: 3.5 mm
Advantage:
- Particularly high stock removal rate.
- Versatile.
Application:
- Applications: Deburring; Working on edges
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC); Zinc