File for wood half-round 250 mm cut 2 general for roughing and finishing

Article no.: 4007220006382
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood file

Identification numbers & Classifications

Article number 4007220006382
EAN / GTIN 4007220006382
Manufacturer number 11106252
L-Number L51060 292

Description

Description:

PFERD quality files which are particularly suited to coarse stock removal on wood. Half-round wood file with special file cut on two sides. Shape C according to DIN 7263. Tanged version. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1159
  • Width, metric: 25 mm
  • Cut: 2
  • Length, metric: 250 mm
  • Height: 7 mm

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Plastics
    • Wood
    • Materials that can be worked: Plastics; Wood

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart