Description:
PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Half-round file, tanged with cut on two sides. Shape E according to DIN 7261. Excellent filing performance thanks to the PFERD spiral cut on the half-round side. Particularly suitable for work on soft metals. Special cut specifically designed for coarse stock removal on soft metals such as aluminium. Files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1652 w
- Width, metric: 25 mm
- Cut: 0
- Length, metric: 250 mm
- Height: 7 mm
Advantage:
- Special tooth geometry prevents the file from clogging.
- Good surface.
- Labour-saving work.
Application:
- Applications: Deburring; Surface work
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Other non-ferrous metals
- Plastics
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Other non-ferrous metals; Plastics; Steels up to 1,200 N/mm² (< 38 HRC); Zinc