File for aluminium hand 250 mm cut 0 for working on soft metal and plastic

Article no.: 4007220005798
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 212.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number 4007220005798
Copy
EAN / GTIN 4007220005798
Copy
Manufacturer number 11102250
Copy
L-Number L51130 74
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file, tanged and special cut on three sides, one edge uncut. Shape A according to DIN 7261. Particularly suitable for work on soft metals. Special cut specifically designed for coarse stock removal on soft metals such as aluminium. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1612 w
  • Width, metric: 25 mm
  • Cut: 0
  • Length, metric: 250 mm
  • Height: 6 mm

Advantage:

  • Special tooth geometry prevents the file from clogging.
  • Good surface.
  • Labour-saving work.

Application:

  • Applications: Deburring; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Other non-ferrous metals
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Other non-ferrous metals; Plastics; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart