machinist's file hand 100mm cut 3 for fine processing and finishing

Article no.: 4007220005620
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220005620
EAN / GTIN 4007220005620
Manufacturer number 11101103
L-Number L51060 100

Description

Description:

PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates. Rectangular file, cut on three sides, one side uncut. Tanged version. Shape A according to DIN 7261. Suitable for work on rectangular geometries. Cross cut for precision processing and finishing. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1112
  • Width, metric: 12 mm
  • Cut: 3
  • Length, metric: 100 mm
  • Height: 2.5 mm
  • Incl. handle: without

Advantage:

  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.
  • Application-oriented design.

Application:

  • Recommendations for use: Use the files for fine processing and finishing.
  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart