Machinist's file hand 100 mm cut 2 general for roughing and finishing

Article no.: 4007220005613
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 59.30 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number 4007220005613
Copy
EAN / GTIN 4007220005613
Copy
Manufacturer number 4007220005613
Copy
L-Number L51060 99
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates. Rectangular file, cut on three sides, one side uncut. Tanged version. Shape A according to DIN 7261. Suitable for work on rectangular geometries. Cross cut for general filing work. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1112
  • Width, metric: 12 mm
  • Cut: 2
  • Length, metric: 100 mm
  • Height: 2.5 mm
  • Incl. handle: without

Advantage:

  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.
  • Application-oriented design.

Application:

  • Recommendations for use: Use the files generally for various applications in the workshop.
  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart