CHAIN SHARP KSSG 90 chain saw sharpener dia. 5.5 mm for chain pitch 3/8″

Article no.: 4007220005446
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification & Classification

Article number 4007220005446
Copy
EAN / GTIN 4007220005446
Copy
Manufacturer number 11099090
Copy
L-Number L51060 298
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD product range includes sharpeners for both manual and mechanical sharpening of saw chains. Sharpeners from PFERD stand out due to their long tool life and ease of use. Chain saw sharpeners from PFERD are exceptionally well-suited to the manual sharpening of saw chains. Manual sharpening is more economical and much more gentle than machine-based sharpening, and prolongs the operating life of the saw chain if resharpened at an early stage. You can convert the device for sharpening the right and left cutting teeth in a few steps. The chain saw sharpener comprises a sharpener, a Classic Line chain saw file, a depth gauge file and an FH 1 KSF ergonomic file handle. It is supplied with detailed operating instructions in a transparent, reusable plastic pouch which protects against damage and dirt.

Feature:

  • PFERD type: KSSG 90
  • Chain pitch: .404
  • Sharpening angle: 35 °
  • Suitable for dia. metric: 5,5 mm
  • Width, metric: 60 mm
  • Cut: Classic Line
  • Depth gauge distance: 0.65 mm
  • Length, metric: 340 mm
  • Height: 27 mm

Advantage:

  • Flexible use on-site due to compact device design.
  • Easy to use and defined sharpening angle.
  • Long tool life thanks to interchangeable files.
  • Maximum precision for optimal sharpening results.
  • For simultaneously sharpening the saw teeth and adjusting the depth gauge.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Observe the defined depth gauge distance.
  • PFERD offers this chain saw sharpener in various designs adapted to different chain pitches.

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart