Description:
The PFERD product range includes sharpeners for both manual and mechanical sharpening of saw chains. Sharpeners from PFERD stand out due to their long tool life and ease of use. Chain saw sharpeners from PFERD are exceptionally well-suited to the manual sharpening of saw chains. Manual sharpening is more economical and much more gentle than machine-based sharpening, and prolongs the operating life of the saw chain if resharpened at an early stage. You can convert the device for sharpening the right and left cutting teeth in a few steps. The chain saw sharpener comprises a sharpener, a Classic Line chain saw file, a depth gauge file and an FH 1 KSF ergonomic file handle. It is supplied with detailed operating instructions in a transparent, reusable plastic pouch which protects against damage and dirt.
Feature:
- PFERD type: KSSG 90
- Chain pitch: .325
- Sharpening angle: 35 °
- Suitable for dia. metric: 4,8 mm
- Width, metric: 60 mm
- Cut: Classic Line
- Depth gauge distance: 0.65 mm
- Length, metric: 340 mm
- Height: 27 mm
Advantage:
- Flexible use on-site due to compact device design.
- Easy to use and defined sharpening angle.
- Long tool life thanks to interchangeable files.
- Maximum precision for optimal sharpening results.
- For simultaneously sharpening the saw teeth and adjusting the depth gauge.
Application:
- Applications: Sharpening
- Drive types: Manual application
Material:
- Materials that can be worked:
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)
Supplied with:
- Observe the defined depth gauge distance.
- PFERD offers this chain saw sharpener in various designs adapted to different chain pitches.