chain saw file round dia. 4.0x200mm Classic Line as pack of 2 in plastic sleeve

Article no.: 4007220005408
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220005408
EAN / GTIN 4007220005408
Manufacturer number 11081203
L-Number L51060 407

Description

Description:

Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Two round Classic Line files with spiral cut in promotional plastic packaging to protect against dirt and damage. Round files for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life. For fast, score-free sharpening of saw teeth. In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal.

Feature:

  • PFERD type: 4122 SK
  • Chain pitch: 1/4 , 3/8 LP
  • Cut: Classic Line
  • Length, metric: 200 mm
  • Dia. external, metric: 4 mm

Advantage:

  • The overlapping opening on the rear ensures that no files can inadvertently slide out of the packaging.
  • Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • One packaging unit contains twenty plastic packs, each containing two files.

Note:

  • Always observe the current guidelines and recommendations of the equipment and saw chain manufacturers.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart