Accessory for EDGE FINISH system for work on edges, TC cutting inserts for steel and cast steel

Article no.: 4007220005118
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220005118
EAN / GTIN 4007220005118
Manufacturer number 22000002
L-Number L51140 691

Description

Version:

  • STEEL

Description:

In conjunction with innovative PFERD tool systems, the specially developed cutting inserts are characterized by a long tool life and optimal stock removal rate. Cutting insert sets for the EDGE FINISH system for work on edges (see catalogue section 9).

Feature:

  • Number, content: 3 Stück
  • Radius corner design: 0 cm
  • Version: STEEL
  • Angle: 45 °

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Cast steel
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • Materials that can be worked: Case-hardened steels; Cast steel; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart