COMBIDISC felt discs CDR-FR dia. 50mm for pre-polishing and high-gloss polishing

Article no.: 4007220004784
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number 4007220004784
EAN / GTIN 4007220004784
Manufacturer number 42003050
L-Number L51050 128

Description

Description:

Suitable for polishing with polishing paste bars, grinding pastes or diamond polishing pastes in face-down grinding on small and medium-sized surfaces. The CDR clamping system has a threaded connection with male thread (plastic) on the tool side. Also suitable for the following commonly used systems: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.

Feature:

  • Clamping system: CDR system
  • RPM, optimum, from: 2000 RPM
  • RPM, optimum, to: 4000 RPM
  • Dia. external, metric: 50 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Application:

  • Recommendations for use: Use COMBIDISC felt discs with an abrasive disc holder on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. When applying a different polishing paste, use a new unused felt disc. For the best results, use at a recommended cutting speed of 5-10 m/s. This provides an ideal compromise between polishing performance, thermal load on the workpiece and tool wear.
  • Applications: Polishing
  • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Supplied with:

  • Please order arbor separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart