Cup brush crimped TBU dia. 50 mm shank dia. 6 mm ceramic filament dia. 1.10 mm grit 120

Article no.: 4007220004609
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4007220004609
EAN / GTIN 4007220004609
Manufacturer number 43210025
L-Number L51510 591

Description

Description:

Generally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece. Cup brush with plastic-covered brush body. Brushes with ceramic oxide grain (CO) offer good toughness and excellent sharpness. For high stock removal values and aggressive brushing behaviour. Plastic filament withstands temperatures up to 220 °C.

Feature:

  • RPM, max.: 10500 RPM
  • RPM, optimum, from: 4200 RPM
  • RPM, optimum, to: 6800 RPM
  • Width, metric: 15 mm
  • Mounting system: Shank
  • Dia. filament material: 1.1 mm
  • Dia. external, metric: 50 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Ceramic oxide grain (CO)
  • Grit size: 120
  • Length, filament: 22 mm
  • Length, total: 75 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced. For the best results, use a tool drive with a minimum output of 300 watts.
  • Applications: Cleaning; Deburring; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart