Cup brush crimped TBU dia. 40 mm shank dia. 6 mm stainless steel wire dia. 0.20

Article no.: 4007220004579
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4007220004579
EAN / GTIN 4007220004579
Manufacturer number 43209714
L-Number L51510 159

Description

Description:

Generally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C. Cup brush with plastic-covered brush body.

Feature:

  • RPM, max.: 10500 RPM
  • RPM, optimum, from: 4200 RPM
  • RPM, optimum, to: 6800 RPM
  • Width, metric: 15 mm
  • Mounting system: Shank
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 40 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Stainless steel wire (INOX)
  • Length, filament: 20 mm
  • Length, total: 70 mm

Advantage:

  • Low risk of contaminating the workpiece.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Very good corrosion resistance.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
  • Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cobalt-based alloys
    • Hard non-ferrous metal
    • High-temperature-resistant materials
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart