Cup brush crimped TBU dia. 40 mm shank dia. 6 mm steel wire dia. 0.20

Article no.: 4007220004524
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4007220004524
EAN / GTIN 4007220004524
Manufacturer number 43209711
L-Number L51510 493

Description

Description:

Generally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece. Cup brush with plastic-covered brush body. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • RPM, max.: 10500 RPM
  • RPM, optimum, from: 5300 RPM
  • RPM, optimum, to: 7900 RPM
  • Width, metric: 15 mm
  • Mounting system: Shank
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 40 mm
  • Dia. shank, metric: 6 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 20 mm
  • Length, total: 70 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Power drill; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart