Bevel brush crimped KBU dia. 95x10 mm shank dia. 6 mm ceramic filament dia. 1.10 mm grit 120

Article no.: 4007220004500
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bevel brush

    Identification numbers & Classifications

    Article number 4007220004500
    EAN / GTIN 4007220004500
    Manufacturer number 43220115
    L-Number L51510 859

    Description

    Description:

    Excellent for medium-duty brushing such as deburring, cleaning and derusting. Brushes with ceramic oxide grain (CO) offer good toughness and excellent sharpness. For high stock removal values and aggressive brushing behaviour. Plastic filament withstands temperatures up to 220 °C.

    Feature:

    • Packaging: Industrial packaging
    • RPM, max.: 12000 RPM
    • RPM, optimum, from: 4800 RPM
    • RPM, optimum, to: 7800 RPM
    • Width, metric: 10 mm
    • Mounting system: Shank
    • Dia. filament material: 1.1 mm
    • Dia. external, metric: 95 mm
    • Dia. shank, metric: 6 mm
    • Filament material: Ceramic oxide grain (CO)
    • Grit size: 120
    • Length, filament: 25 mm
    • Length, total: 62 mm

    Advantage:

    • Highly flexible, enabling optimal adjustment to the workpiece contour.
    • Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
    • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced. For the best results, use a tool drive with a minimum output of 300 watts.
    • Applications: Cleaning; Deburring; Structuring (matt finishing, brush matting and satin finishing)
    • Drive types: Flexible shaft drive; Power drill; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium; Titanium alloys

    Note:

    • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart