Tungsten carbide small high-performance burr set ALU 10-piece dia. 6/3mm shank dia. 3mm aluminium/non-ferrous metals

Article no.: 4007220004401
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220004401
    EAN / GTIN 4007220004401
    Manufacturer number 21901603
    L-Number L51140 671

    Description

    Description:

    Set 1603 ALU contains ten small tungsten carbide burrs for processing aluminium in the most common shapes and dimensions. The sturdy plastic box protects the tools against dirt and damage.

    Feature:

    • PFERD type: 1603 ALU
    • Cut: ALU
    • Dia. shank, metric: 3 mm

    Advantage:

    • Extremely high stock removal rate.
    • Large chips.
    • Reduced material adhesion.
    • Long tool life and smooth running.
    • Can be used with cutting speeds of up to 1,100 m/min.

    Application:

    • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Copper
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Plastics
      • Soft aluminium alloys
      • Thermoplastics
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Thermoplastics; Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart