electric edge mill EDGE FINISH UWER 18/110 EF-30 TK 230 volts 11,000-2,750 RPM/1,750 watts

Article no.: 4007220004364
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 1750 W
Power supply Mains-powered
Type of product Milling machine

Identification numbers & Classifications

Article number 4007220004364
EAN / GTIN 4007220004364
Manufacturer number 83500990
L-Number L51050 2239

Description

Version:

  • In transport case

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric grinder with stepless rotational speed regulation is particularly suitable for quick and clean work on edges. The on/off switch is lockable. The drive and its corresponding accessories can be stored in the carry case. 4 m power cable, 3 keys, anti-vibration handle, cutting insert holder with guide bearing, screw set for cutting inserts

Feature:

  • Power consumption: 1750 Watt
  • Power output: 1150 Watt
  • Rotational speed range, from: 2750 RPM
  • Rotational speed range, to: 11000 RPM
  • Version: In transport case
  • Voltage, from: 230 Volt
  • Width, metric: 70 mm
  • Length, metric: 500 mm
  • Net weight: 7.36 kg
  • Dia. thread: M14
  • Height: 150 mm

Advantage:

  • The digital electronics enable a constant rotational speed to be maintained.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).
  • Maximum comfort and optimal guidance thanks to ergonomically optimized design and very good haptic properties.

Note:

  • Do not use damaged cutting inserts! They may break!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart