Tungsten carbide high-performance burr ALU pointed tree SPG dia. 10x20mm shank dia. 6mm for aluminium/non-ferrous metals

Article no.: 4007220003558
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220003558
EAN / GTIN 4007220003558
Manufacturer number 21122676
L-Number L51060 622

Description

Description:

PFERD has further developed the ALU cut especially for stock removal on aluminium. This cut is characterized by its high stock removal rate. Pointed tree-shaped burr according to DIN 8032, flattened tip.

Feature:

  • RPM from, hard non-ferrous metals: 19000 RPM
  • RPM from, soft non-ferrous metals: 19000 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 19000 RPM
  • RPM to, hard non-ferrous metals: 35000 RPM
  • RPM to, soft non-ferrous metals: 35000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 35000 RPM
  • Cut: ALU
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 20 mm
  • Length, total: 60 mm

Advantage:

  • Extremely high stock removal rate.
  • Large chips.
  • Reduced material adhesion.
  • Long tool life and smooth running.
  • Can be used with cutting speeds of up to 1,100 m/min.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Thermoplastics
    • Tough aluminium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Thermoplastics; Tough aluminium alloys; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart