Tungsten carbide high-performance burr ALU pointed tree SPG dia. 06x18mm shank dia. 6mm for aluminium/non-ferrous metals

Article no.: 4007220003503
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220003503
    EAN / GTIN 4007220003503
    Manufacturer number 21122566
    L-Number L51140 736

    Description

    Description:

    PFERD has further developed the ALU cut especially for stock removal on aluminium. This cut is characterized by its high stock removal rate. Pointed tree-shaped burr according to DIN 8032, flattened tip.

    Feature:

    • RPM from, hard non-ferrous metals: 32000 RPM
    • RPM from, soft non-ferrous metals: 32000 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 32000 RPM
    • RPM to, hard non-ferrous metals: 59000 RPM
    • RPM to, soft non-ferrous metals: 59000 RPM
    • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 59000 RPM
    • Cut: ALU
    • Dia. external, metric: 6 mm
    • Dia. shank, metric: 6 mm
    • Length, cut: 18 mm
    • Length, total: 55 mm

    Advantage:

    • Extremely high stock removal rate.
    • Large chips.
    • Reduced material adhesion.
    • Long tool life and smooth running.
    • Can be used with cutting speeds of up to 1,100 m/min.

    Application:

    • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
    • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Copper
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Plastics
      • Soft aluminium alloys
      • Soft non-ferrous metal
      • Thermoplastics
      • Tough aluminium alloys
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Thermoplastics; Tough aluminium alloys; Zinc

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart