COMBITWIST wheel brush knotted RBG dia. 115x12 mm M14 stainless steel wire dia. 0.50 mm angle grinders

Article no.: 4007220003466
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220003466
    EAN / GTIN 4007220003466
    Manufacturer number 43302135
    L-Number L51510 425

    Description

    Description:

    Very aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues and spatter. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C.

    Feature:

    • Number, knots: 24 Stück
    • Packaging: POS packaging
    • RPM, max.: 12500 RPM
    • RPM, optimum, from: 5000 RPM
    • RPM, optimum, to: 12500 RPM
    • Width, metric: 12 mm
    • Mounting system: Thread
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 115 mm
    • Dia. thread: M14x2
    • Filament material: Stainless steel wire (INOX)
    • Length, filament: 22 mm

    Advantage:

    • The brush is degreased and does not leave any oil residue on the workpiece.
    • Maximum economic efficiency due to maximum tool life and stock removal rate.
    • High level of comfort thanks to smooth running with no brush recoiling.
    • Suitable for work on corners and edges as the knots are less likely to unravel.
    • Aggressive brushing effect due to the very stiff wire knots.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing heat discolouration; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cobalt-based alloys
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Stainless steel (INOX)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart