Description:
Made of several slightly wavily arranged strips of non-woven abrasive material, wound around a metal core. The open arrangement and high flexibility of the non-woven abrasive material enables exceptional adaptation to contours. This makes seamless brush matting of surfaces, profiles and pipes possible. The non-woven abrasive material is arranged in multiple (axial) disc layers. Since the individual non-woven discs are not interconnected, the abrasive surface adapts easily to different workpiece contours, e.g. when working on profiles or pipes.
Feature:
- RPM, max.: 3800 RPM
- RPM, optimum: 2300 RPM
- Width, metric: 50 mm
- Dia. hole: 0 mm
- Abrasive: Aluminium oxide A
- Dia. external, metric: 125 mm
- Dia. thread: 5/8-11
- Grit size: 280
Application:
- Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
Supplied with:
- Please order compatible arbor separately.