Description:
POLINOX unmounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. The flap structure facilitates improved stock removal and achieves a coarser surface finish. The tool is designed for working on medium-sized surfaces with speed-adjustable angle grinders and fillet weld grinders, and can be mounted directly onto the drive system's spindle without the need for additional clamping devices.
Feature:
- RPM, max.: 3800 RPM
- RPM, optimum: 2300 RPM
- Width, metric: 50 mm
- Dia. hole: 0 mm
- Abrasive: Aluminium oxide A
- Dia. external, metric: 125 mm
- Dia. thread: 5/8-11
- Grit size: 180
Advantage:
- Highly flexible, enabling optimal adjustment to the contour.
- Cool grinding and low thermal load on the workpiece.
- The open structure and high flexibility of the non-woven material prevents tool clogging.
Application:
- Recommendations for use: For the best results, use at a recommended cutting speed of 10-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.
- Applications: Cleaning; Deburring; Step-by-step fine grinding; Roughening; Structuring (matt finishing, brush matting and satin finishing); Surface work
- Drive types: Angle grinder; Cordless angle grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
Note:
- The maximum permitted peripheral speed is 32 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.